Beli alat grill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Notebook G10 Series win 11 (Laptop)
    Mulai

    Rp9.899.900

    HP Notebook G10 Series win 11 (Laptop)
    atribut:
    • Color: Silver
    • Display (inch): 14
    • Hard Drive (GB): 512, NVMe™ SSD
    • Processor: 13th Generation Intel® Core™ i5
    • RAM (Gb): 8, DDR4-3200
  2. HP Notebook 240RG9 5-120U/14F/16/256/11P (Laptop)
    Mulai

    Rp11.999.900

    HP Notebook 240RG9 5-120U/14F/16/256/11P (Laptop)
    atribut:
    • Battery Life: Up to 7 hours and 30 minutes
    • Battery Type: 3-cell, 41 Wh Li-ion polymer
    • Color: Silver
    • Memory (GB): 8 DDR4-3200 MT/s (1 x 8)
    • Operating System: Windows 11 Home Single Language
    • Power Supply (W): 45 AC power adapter
    • Processor: Intel® Core™ 5 120U (up to 5.0 GHz with Intel® Turbo Boost Technology, 12 MB L3 cache, 10 cores, 12 threads)
    • Screen Size (inch): 14
    • Storage (Gb): 512 PCIe® NVMe™ M.2 SSD
    • Webcam: HP True Vision 720p HD camera with temporal noise reduction and integrated dual array digital microphones
  3. HP Laptop G10 Series Win 11 (Laptop)
    Mulai

    Rp8.299.900

    HP Laptop G10 Series Win 11 (Laptop)
    atribut:
    • Processor: Intel Core i3-1115G4 (up to 4.1 GHz with Intel Turbo Boost Technology, 6 MB L3 cache, 2 cores, 4 threads)
    • Memory (GB): 8 DDR4 2400MHz, upgradeable max 16
    • Storage (Gb): SSD 512
  4. HP Notebook ProBook 440 G11 Business (Laptop)
    Mulai

    Rp23.999.900

    HP Notebook ProBook 440 G11 Business (Laptop)
    atribut:
    • Display Type: IPS
    • Memory (GB): 16
    • Memory Slots: 2 SODIMM
    • Operating System: Windows 11 Pro
    • Ports: 2 USB Type-C ports with a 20 Gbps signaling rate (USB Power Delivery, DisplayPort 1.4, HP Sleep and Charge); 2 USB Type-A ports with a 5 Gbps signaling rate (1 for charging, 1 for power); 1 HDMI 2.1 port; 1 stereo headphone/microphone combo jack; 1 RJ-45 port
    • Power Supply: 45 W USB Type-C™ adapter
    • Processor: Intel® Core™ Ultra 7 155U (up to 4.8 GHz with Intel® Turbo Boost Technology, 12 MB L3 cache, 12 cores, 14 threads)
    • Screen Size (inch): 14
    • Storage (Gb): 512
    • Touchscreen: No
  5. Lenovo Notebook V14 G5 (Laptop)
    BARU
    Mulai

    Rp9.699.900

    Lenovo Notebook V14 G5 (Laptop)
    Deskripsi:
    Lenovo V14 G4 IRU - 83A000AKID :Processor: Intel® Core™ i5-13420H, 8C(4P+4E)/12T, P-core 2.1/4.6GHz, E-core 1.5/3.4GHz, 12MBDisplay: 14″ FHD (1920×1080) IPS 300nits Anti-Glare, 45% NTSCMemory: 8GB soldered DDR4-3200, One memory soldered to systemboard, one DDR4 SO-DIMM slot, dual-channel capableStorage: 512GB M.2 2242 PCIe® 4.0×4 NVMe® SSDGraphics: Integrated Intel® UHD graphicsKeyboard: No backlight, EnglishWireless : Wi-Fi® 6, 802.11ax 2×2 + BT5.2Ports: 1x USB 2.0 1x USB 3.2 Gen 1 1x USB-C® 3.2 Gen 1 (supports data transfer, Power Delivery 3.0, and DisplayPort™ 1.2) 1x HDMI® 1.4b 1x Headphone/microphone combo jack (3.5 mm) 1x Ethernet (RJ-45) 1x Power connectorCamera: 720p HD with Privacy ShutterAudio: High Definition (HD) audio, Realtek® ALC3287 codec, stereo speakers, 1.5W x2, Dolby Audio™Battery: 38Wh integrated, 65W Round Tip (3-pin)Laptop Weight: Starting from 1.43 kg (3.15 lbs)Case Material: PC-ABS (Top), PC-ABS (Bottom)Operating System: Windows® 11 Home + Office Home & Student 2021Colors: Iron GrayFree: Lenovo BagLenovo 2 Year Authorized Warranty
    atribut:
    • Graphics: Integrated Intel® UHD Graphics
    • Keyboard: Non-backlit, English
    • Resolution (px): 1920x1080
  6. PANDA SCANNER Dotmatrix Receipt Printer
    Mulai

    Rp2.099.900

    PANDA SCANNER Dotmatrix Receipt Printer
    Deskripsi:
    Panda PRJ-POS7645D printers is POS impact dot matrix receipt printer with stable performance, high reliability and simple operation. It is widely used in supermarkets, shopping malls, hospitals, restaurants, banks, gas stations, toll collection and other places. Panda PRJ-POS7645D printers connects other devices via Serial + USB port. It offers drivers for windows and linux operating systems. The supported operating systems are as below: WINDOWS XP WINDOWS 7 32/64 WINDOWS 8 WINDOWS 10 UBUNTU 12.04 32/64 UBUNTU 14.04 32/64Application : Store, Supermarket, Cosmetics Store, Bookstore / Restaurant, Hotel, Medical, Finance
    atribut:
    • Printing Method: 9-pin Impact Dot Matrix
    • Printing Density: 210dots,can print 420 position
    • Interfaces: Cash Drawer Control. Serial+USB Interface
    • Power Supply (V/Hz): AC100-240/50-60
    • Optional Language: Traditional/Simplified Chinese,Korean, Japanese, English
    • Outline Dimension (WxLxH) (mm): 135x156x249
    • Paper Roll Diameter (mm): 75(Max), 12(Min)
    • Paper Thickness (mm): 0.06-0.085
    • Paper Width (mm): 760.5
    • Printing Speed (lines/s): 4.5, Feed Speed : 33 (Line Height 4.23mm)
    • Ribbon Model: Ribbon cassette ERC-39 or compatible ribbons
  7. CKE Exhaust Fan Stainless Steel (Kipas Exhaust Stainless)
    Mulai

    Rp389.900

    CKE Exhaust Fan Stainless Steel (Kipas Exhaust Stainless)
    Deskripsi:
    EF-SS-12/1-NXBall BearingExhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.
    atribut:
    • Voltage (V): 220
  8. Asus Desktop PC (Layar Display)
    Mulai

    Rp8.399.900

    Asus Desktop PC (Layar Display)
    Deskripsi:
    Rear I/O Port :1x RJ45 Gigabit Ethernet1x HDMI 1.41x VGA Port1x Display port 1.42x PS23 x Audio jacks2x USB 2.0 Type-A2x USB 3.2 Gen 1 Type-AFront I/O Port :1x Headphone1x MIC in2x USB 2.0 Type-A2x USB 3.2 Gen 1 Type-A
  9. LOCTITE Gasket Eliminator 515 (Penghilang Gasket)
    Mulai

    Rp409.900

    LOCTITE Gasket Eliminator 515 (Penghilang Gasket)
    atribut:
    • Fixture Time Temperature (°C): 30
    • Gap Fill (mm): 0.25
    • Tensile Shear Strength (N/mm²): 6
  10. Joyko Pencil (Pensil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp900

  11. HP Laptop 14 Series
    Mulai

    Rp13.999.900

    HP Laptop 14 Series
    atribut:
    • Aspect Ratio: 0.6729166666666666
    • Battery Life (hour): Up to 8 and 30 minutes
    • Battery Type: 3-cell, 41 Wh Li-ion polymer
    • Display (inch): 14 diagonal, FHD (1920 x 1080), micro-edge, anti-glare, 250 nits, 62.5% sRGB
    • Graphics: Intel® Arc™ Graphics
    • Internal Storage: 512 GB PCIe® NVMe™ M.2 SSD
    • Memory: 16 GB DDR5-5600 MT/s (2 x 8 GB)
    • Operating System: Windows 11 Home Single Language
    • Ports: 2 USB Type-A 5Gbps signaling rate; 1 AC smart pin; 1 HDMI 1.4b; 1 headphone/microphone combo; 1 USB Type-C® 10Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4b, HP Sleep and Charge)
    • Processor: Intel® Core™ Ultra 5 125H (up to 4.5 GHz with Intel® Turbo Boost Technology, 18 MB L3 cache, 14 cores, 18 threads)
  12. Leica Rotating Laser
    Mulai

    Rp30.999.900

    Leica Rotating Laser
    atribut:
    • Laser Class: Class 2
Daftar Harga alat grill Terbaru October 2026
HP Notebook G10 Series win 11 (Laptop)Rp9.899.900
Lenovo Notebook IdeaPad Slim 5 (Laptop)Rp6.799.900
HP Notebook 240RG9 5-120U/14F/16/256/11P (Laptop)Rp11.999.900
Dell Notebook Notebook Pro 14 Plus (Laptop)Rp19.999.900
HP Laptop G10 Series Win 11 (Laptop)Rp8.299.900
HP Notebook ProBook 440 G11 Business (Laptop)Rp23.999.900
Lenovo Notebook V14 G5 (Laptop)Rp9.699.900
PANDA SCANNER Dotmatrix Receipt PrinterRp2.099.900
CKE Exhaust Fan Stainless Steel (Kipas Exhaust Stainless)Rp389.900
Asus Desktop PC (Layar Display)Rp8.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)